For detailed information, other images and documents, please select individual articles from the following table.
Surface sealant Anaerobic
Single component, medium strength, anaerobic sealant with good flexibility, oil resistance and big fill gap performance
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Anaerobic Cure
Cures when confined in the absence of air between close-fitting metal surfaces, creating a strong and durable bond
Medium Breakage Strength
Provides a strong, durable seal with medium resistance to disassembly
Red Gel
Easy to apply and provides excellent coverage
Ideal for Rigid Metal Flanges
Formulated for sealing close-fitting joints between rigid metal faces and flanges
Gap Filling Performance
Offers gap performance up to 0.25 mm (0.01"), accommodating minor imperfections in mating surfaces
Contamination Tolerance
Tolerant to oil and other contamination, ensuring reliable sealing even in less-than-ideal conditions
Vibration Resistance
Prevents loosening and leakage caused by shock and vibration, maintaining a secure seal over time
Oil and Contamination Tolerance
Reliably seals even when surfaces are slightly contaminated with oil or other fluids
- Plane sealing
- Flange seal
- Gearbox and engine casings seal
- Apllication temperature: +5℃ to +45℃
- Both surfaces must be smooth, clean, dry and free of oil, grease, etc
- Apply manually as a continuous bead or by screen printing to one surface of the flanges
- Low pressures (<0.05 MPa, <7 psi) may be used when testing to confirm a complete seal immediately after assembly and before curing
- Flanges should be tightened as soon as possible after assembly to avoid shimming
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!